DESCRIPTION

  • Available without handle, with a lever operator or a gear operator
  • High pressure standard port ball valve with grooved ends
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from 1½ – 6" / DN40 –DN150

Victaulic FireLock® Style 726 Ball Valve Trim in Carbon Steel

VV060726P0A

Valve Size:

6 in

SPECIFICATIONS

Collection
FireLock® Style 726
End Connection 1
Grooved
Material
Carbon Steel
Valve Body Style
Grooved
Valve Seat Material
PRFE glass-reinforced
Valve Size
6 in

Starting at
$7255.58
EACH
  • QUANTITY

DOCUMENTS