DESCRIPTION

  • For the entire Vic-Press line of products, see pgs. 63 and 64
  • Pressures up to 400 psi / 2758 kPa / 28 bar
  • Sizes from ½ – 2"
  • The three-piece swing-out design permits easy in-line maintenance.

Victaulic Style P569 Ball Valve with Lever Handle

VV569XH5

Valve Size:

SPECIFICATIONS

Collection
Style P569
Material
Stainless Steel
Valve Operator
Lever
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
$359.84
EACH
  • QUANTITY