DESCRIPTION

  • ANSI Class 125 and 150 flanges
  • For coating options, download product submittal
  • Not available in Europe
  • Pressures up to 175 psi / 1207 kPa / 12 bar
  • Sizes 2 – 8" / 50 – 200 mm

Victaulic FireLock® Style 744 Painted Flange Adapter with Grade E Gasket

VDOML744PE0

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI CL 125, ANSI CL 150
ASTM Specifications
ASTM A-536
Clean Bagged
No
Coating
Orange Enamel
Collection
FireLock® Style 744
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Material
Ductile Iron
NSF Certified
No
Origin
Domestic
Pressure Class
175#
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS