DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment

Victaulic Style 42 3 in. Grooved x Beveled Black Nipple

VFC7042U00

Length:

6 in

SPECIFICATIONS

ASTM Specifications
ASTM A-53, ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Black
Collection
Style 42
End Connection 1
Grooved
End Connection 2
Beveled
End Connections
Grooved x Beveled
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
6 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Size
3 in
Type
Straight

Starting at
$128.87
EACH
  • QUANTITY

DOCUMENTS