DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 43 2-1/2 in. Grooved Black Nipple

VFC26043U00

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Black
Collection
Style 43
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Length
4 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Size
2-1/2 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY