DESCRIPTION

  • Available as female threaded outlet
  • For coating options, download product submittal
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Sizes from 1-1/4 – 2-1/2" / 25 – 76.1 mm

Victaulic Style 922 Black Out Tee with E Gasket

VCB02922YE0

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Collection
Style 922
End Connection 1
Mechanical
End Connection 2
FPT
End Connection 3
Mechanical
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in x 1/2 in x 1-1/4 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Pressure Class
300#