DESCRIPTION

Victaulic Vic-Flex™ Braided Flexible Hose

VDOMAHAQFBA2

Length:

SPECIFICATIONS

Collection
Vic-Flex™
Diameter
1 in
End Connection 1
NPT
FM Approved
Yes
Fitting Size 1
1/2 in
Length
31 in
Material
Stainless Steel
Maximum Pressure
200 psi
Size
1/2 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY