DESCRIPTION

  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Designed for bi-directional, dead end services to full working pressure
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 12"

Victaulic MasterSeal™ Butterfly Valve Advanced Groove System Heavy Wall Gear Operator

VW160761SE3

Valve Size:

SPECIFICATIONS

Collection
MasterSeal™
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Material
Ductile Iron
Pressure Class
300#
Valve Body Style
Grooved
Valve Size
16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS