DESCRIPTION

  • Design to be Supervised Closed during normal operating conditions
  • Ductile iron body and disc with EPDM seats
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 8" / 50 – 200 mm

Victaulic Butterfly Valve

VV030707900

Valve Size:

3 in

SPECIFICATIONS

FM Approved
Yes
UL Listed
Yes
Valve Size
3 in

Starting at
$846.68
EACH
  • QUANTITY