DESCRIPTION

Victaulic MasterSeal™ Butterfly Valve

VV0761XT2

Valve Size:

SPECIFICATIONS

Collection
MasterSeal™
FM Approved
No
Material
Ductile Iron
Maximum Pressure
300 psi
UL Listed
Yes
Valve Seat Material
EPDM
Valve Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY