DESCRIPTION

  • Angled bolt pad provides rigidity
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Sizes from 1-1/4 – 8"

Victaulic FireLock EZ® Style 009N Galvanized Rigid Coupling

VL009NGE0

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Galvanized
Collection
FireLock EZ® Style 009N
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Material
Carbon Steel
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY