Carriage, Head and Lever for RG2100 Roll Grooving Tool

Victaulic

Carriage, Head and Lever for RG2100 Roll Grooving Tool

Brand image
Victaulic

Carriage, Head and Lever for RG2100 Roll Grooving Tool

  • Part #VR1502100RG
  • Item #7339726
  • Manufacturer Part #R1502100RG
4.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 37ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 - 6"/DN50-DN150

Specifications

Brand Model Compatibility:
RG2100 Roll Grooving Tool
Material:
Carbon Steel
Tool Type:
Roll Groover
UL Listed:
No
Weight:
40 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';