15-27/50 x 14 in. Indicator Post
FireLock™ Style 773 15-27/50 x 14 in. Indicator Post
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 2-1/2 – 12" / 65 – 300 mm
- For use with FireLock NRS gate valves, see pg. 25
Specifications
- ASTM:
- ASTM A-126-B, ASTM B-62
- Application:
- Gate Valves
- Collection:
- FireLock™ Style 773
- FM Approved:
- Yes
- Height:
- 15-27/50 in
- Material:
- Bronze, Cast Iron, Plastic
- Material Type:
- Polycarbonate
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes
- Valve Stem:
- Non-rising
- Weight:
- 127.8 lb
- Width:
- 14 in