CDI Pipe Solid Cut-Off Blade for VG412 Orbital Grooving Tool
CDI Pipe Solid Cut-Off Blade for VG412 Orbital Grooving Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used for VG412 orbital grooving tool
Specifications
- Adjustable:
- No
- Application:
- CDI Pipe
- Bit Diameter(s) (In):
- 3/4 in
- Bit Sizes:
- 1/8 in
- Brand Model Compatibility:
- VG412 Orbital Grooving Tool
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3/8 in
- Number of Tools Included:
- 1
- Portable:
- No
- Tool Type:
- Cut-off Blade
- UL Listed:
- No