DESCRIPTION

  • Hydrodynamic inlet profile provides natural venturi as part of valve
  • Inlet is tapped, drilled and plugged

Victaulic Check Valve and Flow Kit

VV0779PE0-NR

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-536
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Disc Material
Ductile Iron
Valve Size
5 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS