DESCRIPTION

  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 6" / DN50 –DN150

Victaulic Style 641 Flanged Ductile Iron Adapter

VG00641LE0-NR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-395, ASTM A-536
Collection
Style 641
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Copper, Ductile Iron
Maximum Pressure
300 psi