DESCRIPTION

  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 6" / DN50 –DN150
  • The housing is isolated from the fluid but provides the gripping strength for pressure ratings up to 300 psi (2065 kPa), depending on the type of copper tubing and size
  • This means no heat is required and no lead is used. The Vic-Flange adapter housing surrounds the gasket gripping into grooves rolled into the tubing

Victaulic Style 641 Grooved x Flanged Copper Washer

VP6410PW-NR

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-395, ASTM A-536
Clean Bagged
No
Collection
Style 641
End Connection 1
Grooved
End Connection 2
Flanged
End Connections
Grooved x Flanged
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Material
Copper
Maximum Pressure
300 psi
Maximum Temperature
230
NSF Certified
No