DESCRIPTION

  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 8" / DN50 –DN200

Victaulic Style 626 Grooved Copper Tee

VFD67626C00

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
Collection
Style 626
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
1 in
Material
Copper
Maximum Pressure
300 psi
Maximum Temperature
250
NSF Certified
No
Size
4 in x 4 in x 1 in
Type
Reducing