DESCRIPTION

Victaulic Style 907 Coupling for HDPE-to-Steel Pipe

VL907PEZ-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM A-563M, ASTM B-633, ASTM D-3035, ASTM F-436, ASTM F-593, ASTM F-594, ASTM F-714
Clean Bagged
No
Collection
Style 907
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS x IPS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
ISO Specifications
ISO 9001 2008
Length
6-13/100 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
2 in x 2 in
Type
Straight
UL Listed
No