DESCRIPTION

  • Angled bolt pad provides rigidity
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Sizes from 1 – 12"

Victaulic Style 07 Grooved Coupling with Enamel Gasket

VL0007PT0

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B31.1, ASME B31.9
ASTM Specifications
ASTM A-183, ASTM A-395, ASTM A-449, ASTM A-536
Clean Bagged
No
Coating
Orange Enamel
Collection
Style 07
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Ductile Iron
Maximum Pressure
750 psi
Maximum Temperature
230
NSF Certified
No
Size
1-1/2 in
Type
Straight
UL Listed
Yes