DESCRIPTION

  • Designed for quick disconnect service
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 1 – 8" / DN25 –DN200

Victaulic Style 78 Grooved Coupling with Enamel Gasket

VL0078PE0

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 1 in

    VL010078PE0 

    $126.5
    $116.26
    Call for Pricing Call us for price $126.5 $116.26
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-183, ASTM A-395, ASTM A-449, ASTM A-536
Clean Bagged
No
Collection
Style 78
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 in
Type
Straight
UL Listed
Yes