DESCRIPTION

  • Designed to replace two couplings and a reducing fitting
  • Features a special reducing gasket for pressure responsive sealing
  • Permits direct reduction on the piping run
  • Product shown in orange enamel

Coupling with Enamel Gasket

VLD35750GE0

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-183, ASTM A-395, ASTM A-449, ASTM A-536
Clean Bagged
No
Coating
Galvanized
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Material
Ductile Iron
Maximum Temperature
230
NSF Certified
No
Size
4 in x 2-1/2 in
Type
Reducing
UL Listed
Yes