DESCRIPTION

  • It is the first flat pad, metal-to-metal, rigid coupling to be offered within this size range
  • Its unique wedge-shaped key profile results in easier initial assembly alignment
  • Model: W07
  • The Style W07 AGS coupling in 26-48"/660-1200 mm sizes, features lifting lugs integrated into the housings to help ease handling during installation
  • The Style W07 coupling is mounted onto an external ring utilizing a patented AGS groove profile
  • The patented Style W07 AGS (Advanced Groove System) coupling is comprised of two housings and is designed to provide a strong connection for large diameter pressure piping systems

Victaulic AGS™ Style W07 Coupling with Forged Steel E Advanced Groove System

VW0007PE1

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-105, ASTM A-536
Collection
AGS™ Style W07
End Connection 1
Grooved
End Connection 2
Plain End
Fitting Size 1
14 in
Fitting Size 2
14 in
Material
Carbon Steel, Ductile Iron
Maximum Pressure
350 psi
Maximum Temperature
230
Pressure Class
350#
Size
14 in x 14 in
Type
Straight