DESCRIPTION

  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Not designed for use with plastic pipe
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 1 – 18" / DN25 –DN450

Victaulic Roust-A-Bout® Plain End Coupling with Tee Gasket

VL0099PT0

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 4 in

    VL040099PT0 

    $341.5
    $324.09
    Call for Pricing Call us for price $341.5 $324.09
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Clean Bagged
No
Coating
Orange Enamel
Collection
Roust-A-Bout®
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Carbon Steel, Ductile Iron
Maximum Pressure
450 psi
Maximum Temperature
180
Size
4 in
Type
Straight