DESCRIPTION

  • Available in groove x groove, groove x thread or thread x thread
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from ½ – 4" / DN15 –DN100
  • Used to join carbon steel or stainless steel pipe to copper tubing with one fitting

Victaulic Style 647 2-1/2 in. Grooved Dielectric Nipple

VF647CGT-NR

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     

DOCUMENTS

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Style 647
End Connection 1
Grooved
Fitting Size 1
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
4-1/10 in
Material
Copper, Silicon
Size
1-1/4 in