DESCRIPTION

  • Available in groove x groove, groove x thread or thread x thread
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from ½ – 4" / DN15 –DN100
  • Used to join carbon steel or stainless steel pipe to copper tubing with one fitting

Victaulic Style 647 3/4 x 3 in. Dielectric Transition Fitting

VF647CTT-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Style 647
End Connection 1
Threaded
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
3 in
Material
Copper, Silicon
Size
1/2 in