DESCRIPTION

  • Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock™ Fire-Pac cabinet
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 1½ – 8" / 40 – 200 mm

Victaulic Drain Connector Kit

VS040768K04

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
Fits Pipe Size
4 in - 8 in
UL Listed
Yes