DESCRIPTION

  • Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Provides a rigid or flexible joint on Class 53 or higher pipe
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900

Victaulic Grooved Ductile Iron Coupling

VC031PS1

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron