DESCRIPTION

  • Model: 788

Victaulic Style 788 Ductile Iron Flange End

VV100788CBV

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.42
ASTM Specifications
ASTM A-536
Collection
Style 788
Length
18-22/25 in
Material
Ductile Iron
Valve Size
10 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY