DESCRIPTION

  • “Y” patterned globe valve
  • Digital hand wheel with 8, 12, or 16 turns to open (depending on size), and memory stop
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Rated from -4°F to 250°F / -20°C to 120°C
  • Regional availability, contact Victaulic for details
  • Sizes from 2-1/2 – 12" / DN65 –DN300

Victaulic Style 789 Ductile Iron Grooved End Globe Valve

VV100789CBV

Valve Size:

SPECIFICATIONS

Collection
Style 789
End Connection 1
Grooved
End Connection 2
Grooved
Handle Material
Ductile Iron
Valve Size
10 in

Starting at
Call for Pricing
  • QUANTITY