DESCRIPTION

  • For coating options, download product submittal
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • Replaces two couplings and a reducing fitting
  • Sizes 2 – 10" / 50 – 275 mm

Victaulic Style 750 Enamel Gasket

VGC43750LE0-NR

Diameter:

SPECIFICATIONS

Collection
Style 750
Diameter
3 in
Inside Diameter
2 in
Material
Rubber

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS