DESCRIPTION

  • 162° temperature rating
  • K-factor: 16.8
  • Style: early suppression fast response, response
  • The Model V4404 Early Suppression Fast Response (ESFR) Pendent sprinkler is designed, listed, and approved for use in accordance with the ESFR sections of NFPA 13
  • This sprinkler utilizes a fast response, fusible solder link and is capable of suppressing large storage fires, in most cases, without the need for in-rack sprinklers

Victaulic V4404 ESFR Pendant

VS442SNR810

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
V4404
End Connection 1
NPT
Fitting Size 1
3/4 in
Length
3-1/8 in
Material
Brass, Bronze, Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
162
Size
3/4 in
UL Listed
Yes
Width
1-3/4 in