2-1/2 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve
FireLock™ Style 707C 2-1/2 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ductile iron body and disc with EPDM seats
- Sizes from 2 – 8" / 50 – 200 mm
- Design to be Supervised Closed during normal operating conditions
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733, ASTM C-36000
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- FireLock™ Style 707C
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Length:
- 3-77/100 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300
- UL Listed:
- Yes
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Type:
- Butterfly Valve
- Weight:
- 9.75 lb