2-1/2 in. Ductile Iron Grooved Spring Check Valve
FireLock® Series 717HR 2-1/2 in. Ductile Iron Grooved Spring Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Sizes from 2-1/2 in - 12 in / 65 – 300 mm
- Pressures up to 365 psi / 2517 kPa / 25 bar
- Features an elastomer encapsulated disc with an electroless nickel plated seat
- Includes upstream and downstream pressure taps, must specify riser check kit when ordered
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- FireLock® Series 717HR
- Diameter - Outside:
- 2-7/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Length:
- 9-37/100 in
- Material:
- Ductile Iron, Brass, Carbon Steel, Rubber, Stainless Steel
- Material Type:
- 302, 304, 416, Nitrile
- NSF Certified:
- No
- Pressure - High:
- 365
- Recommended Valve Application:
- Air, Oil, Petroleum
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Spring
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Electroless Nickel Plated
- Valve Size:
- 2-1/2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 19.5 lb