2 in. Ductile Iron Grooved Spring Check Valve Trim

You last purchased this on
 
Victaulic

FireLock® Series 717HR 2 in. Ductile Iron Grooved Spring Check Valve Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock® Series 717HR 2 in. Ductile Iron Grooved Spring Check Valve Trim

  • Fast #
  • Part #VV020717KHR-NR
  • Item #3875977
  • Manufacturer Part #V020717KHR
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sizes from 2-1/2 in - 12 in / 65 – 300 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Features an elastomer encapsulated disc with an electroless nickel plated seat
  • Includes upstream and downstream pressure taps, must specify riser check kit when ordered
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Air, Oil, Petroleum
Clean Bagged:
No
Coating:
Black
Collection:
FireLock® Series 717HR
Diameter - Outside:
2-3/8 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
IAPMO Listed -:
No
Installation Type:
Horizontal, Vertical
Length:
8-33/50 in
Material:
Ductile Iron, Brass, Carbon Steel, Rubber, Stainless Steel
Material Type:
302, 304, 416, Nitrile
NSF Certified:
No
Pressure - High:
365
Product Type:
Valve Kit
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
2 in
Valve Type:
Check Valve
Weight:
15 lb