2 x 2 x 1 in. FNPT 300 psi Painted Ductile Iron Tee
FireLock™ Style 922 2 x 2 x 1 in. FNPT 300 psi Painted Ductile Iron Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Available as IGS grooved outlet
- Sizes from 1-1/4 – 2-1/2" / 25 – 76.1 mm
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- For coating options, download product submittal
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 Fe/Zn 5 finish Type III or Type II
- Clean Bagged:
- No
- Coating:
- Enamel
- Collection:
- FireLock™ Style 922
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Grooved
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Outlet Tee
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 4-3/5 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Outlet Size (in):
- 1 in
- Pressure - High:
- 300
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- Weight:
- 1.50 lb