3 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve
FireLock™ Style 705 3 in. Ductile Iron Grooved EPDM Hand Wheel Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ISO 5211 top plate allows choice of Apollo®
- Pneumatic actuators and manual operators
- Compatible with ANSI 125# & 150# flanges
- Extended neck for up to 2” of insulation
- Suitable for bi-directional dead-end service to full rated pressure
- Conforms to MSS SP-67 & API 609
- “Double-D” stem design
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733, ASTM C-36000
- Application:
- Fire Protection, Indoor, Outdoor, Pipe Systems
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- FireLock™ Style 705
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Length:
- 3-77/100 in
- Material:
- Ductile Iron, Carbon Steel, Stainless Steel
- Material Type:
- 416
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve
- Weight:
- 10.70 lb