FireLock™ 3/4 V3414 ECLH Pendent Sprinkler Head 155 Chrome Plated

Part #VDOMS342GCQ720  |  Item #4126194  |  Manufacturer Part #S342GCQ720

Type:

VDOMS342GCQ720

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extended Coverage Light Hazard K14.0
  • S.I.20.2 Pendent Quick Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V34

Specifications

Collection: FireLock™

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Carbon Steel, Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Fire Sprinkler

Type: VDOMS342GCQ720

Weight: 0.28