5-11/32 in. NPT Cold Rolled Steel Expansion Plate in White Paint
FireLock™ 5-11/32 in. NPT Cold Rolled Steel Expansion Plate in White Paint
Product Details
Product Details
- Product is non-returnable
Specifications
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- V27, V34, V36
- Collection:
- FireLock™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-11/32 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Installation Type:
- Concealed Mount
- Length:
- 1/8 in
- Material:
- Cold Rolled Steel
- Product Type:
- Expansion Plate
- UL Listed:
- No
- Weight:
- 0.04 lb