FireLock™ *CVR* CFS V3409 K8 HSW 200F/93C SR

Part #VS342CFS540  |  Item #2376700  |  Manufacturer Part #S342CFS540

Type:

VS342CFS540

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial

Specifications

Application: Fire Protection

Coating: Painted

Collection: FireLock™

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 8

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Fire Sprinkler

Type: VS342CFS540

Weight: 0.28