FireLock™ *CVR* GFS K14 ECLH PEND 200F/9

Part #VS342GFS710  |  Item #2378377  |  Manufacturer Part #S342GFS710

Type:

VS342GFS710

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extended Coverage

Specifications

Application: Fire Protection

Coating: Painted

Collection: FireLock™

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 14

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Fire Sprinkler

Type: VS342GFS710

Weight: 0.28