FireLock™ *CVR* K5.6 PEND 175F/79C QR BL

Part #VS271BEQ4B0-NR  |  Item #3037461  |  Manufacturer Part #S271BEQ4B0

Type:

VS271BEQ4B0-NR

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial

Specifications

Collection: FireLock™

K-Factor: 5.6

Material: Carbon Steel, Plastic, Stainless Steel

Material Type: CPVC, PVC

Maximum Pressure: 250 psi

Maximum Temperature: 175

Product Type: Fire Sprinkler

Type: VS271BEQ4B0-NR

Weight: 0.17