1/2 in. 5.6K Quick Response and Sprinkler Head in Chrome Plated
FireLock™ 1/2 in. 5.6K Quick Response and Sprinkler Head in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial
Documents
Specifications
- Application:
- Commercial
- Coating:
- VC-250
- Collection:
- FireLock™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- K-Factor:
- 5.6
- Material:
- Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1-1/4 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Quick Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.38 lb