FireLock™ FES K14 ECOH PEND 175F/7

Part #VS342FES710  |  Item #2377451  |  Manufacturer Part #S342FES710

Type:

VS342FES710

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extended Coverage

Specifications

Collection: FireLock™

Color Finish: Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 14

Material: Carbon Steel, Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: Fire Sprinkler

Type: VS342FES710

Weight: 0.37