FJS K14 ECOH PEND 286F/1
FireLock™ FJS K14 ECOH PEND 286F/1
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extended Coverage
Specifications
- Collection:
- FireLock™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- K-Factor:
- 14
- Material:
- Carbon Steel, Stainless Steel
- Maximum Temperature:
- 286
- Pressure - Maximum:
- 175 psi
- Product Type:
- Pendant
- Thread Size:
- 3/4 in
- Type:
- VS342FJS710
- Weight:
- 0.37 lb