Victaulic

FireLock™ Model V2704 1/2 in. 155 Degrees F Quick Response Sprinkler Head Up to 5.6K Brass

Part #VS271ACQ410  |  Item #1160665  |  Manufacturer Part #S271ACQ410

Color/Finish: Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  500
  • Pallet:  3000

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Storage Light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 Upright Quick Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar Wrenches: V44

Documents

Specifications

Collection: FireLock™ Model V2704

Color Finish: Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Length: 2-3/8 in

Material: [Brass, Bronze, Stainless Steel]

Maximum Pressure: 250 psi

Maximum Temperature: 155

Product Type: [Quick Response, Upright]

Type: VS271ACQ410

UL Listed: Yes

Width: 1-7/16 in