Victaulic
FireLock™ Model V2704 1/2 in. 155F 5.6K Quick Response and Upright Sprinkler Head in Chrome Plated
Part #VDOMS271ACQ420 | Item #4126627 | Manufacturer Part #S271ACQ420
Maximum Temperature:
155Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Storage Light
- Ordinary
- Extra
- Storage K11.2
- S.I.16.1 Upright Quick Response 3/4″
- 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar Wrenches: V44
Documents
Specifications
Application: Commercial, Fire Protection
Collection: FireLock™ Model V2704
Color Finish: Chrome Plated
Color Finish Category: Chromes
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
High Pressure: 250
K-Factor: 5.6
Length: 2-3/8 in
Low Pressure: 7
Material: Beryllium Nickel, Brass, Bronze, Stainless Steel
Maximum Pressure: 500 psi
Maximum Temperature: 155
Product Type: Quick Response, Upright
UL Listed: Yes
Weight: 0.17
Width: 1-7/16 in