FireLock™ Model V2704 1/2 in. 286F 5.6K Quick Response and Upright Sprinkler Head in White

Part #VS271AJQ440  |  Item #1160716  |  Manufacturer Part #S271AJQ440

Call for Pricing

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 100

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Storage Light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 Upright Quick Response 3/4″
  • 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar Wrenches: V44

Specifications

Application: Commercial, Fire Protection

Coating: Painted

Collection: FireLock™ Model V2704

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 250

K-Factor: 5.6

Low Pressure: 7

Material: Beryllium Nickel, Brass, Bronze, Ductile Iron, Stainless Steel

Maximum Pressure: 500 psi

Maximum Temperature: 286

Product Type: Quick Response, Upright

UL Listed: Yes

Weight: 0.17