1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Plain Brass

You last purchased this on
 
Victaulic

FireLock™ Model V2707 1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Plain Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V2707 1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS271BCS410
  • Item #1161243
  • Manufacturer Part #S271BCS410
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Plain Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Dry Light
  • 25 mm NPT, Approved Temperature Ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • S.I.11.5 Pendent Standard Response 1?
  • Storage K8.0
  • Requires Certification

Specifications

Application:
Commercial
CE Approved:
Yes
Coating:
Painted
Collection:
FireLock™ Model V2707
Color Finish Category:
Brass Tones
Color Finish Name:
Plain Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-3/8 in
K-Factor:
5.6
Length:
2-3/8 in
Material:
Nickel, Bronze, Die Cast Brass, Stainless Steel, Plastic
Material Type:
Beryllium, PTFE
Maximum Temperature:
155
Opening Size:
1 in
Pressure - High:
250
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Pendant, Standard Response
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.17 lb