FireLock™ Model V2708 1/2 in. 155F 5.6K Pendent Sprinkler Head

Part #VA271BCQ42014820  |  Item #7845496  |  Manufacturer Part #A271BCQ42014820

Maximum Temperature:

155

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Collection: FireLock™ Model V2708

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/8 in

K-Factor: 5.6

Maximum Pressure: 250 psi

Maximum Temperature: 155

Product Type: Pendent Sprinkler

Type: VA271BCQ42014820

UL Listed: Yes

Width: 1 in